Beli lifting magnet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KENTA Permanent Magnetic Lifter (Angkat Beban Magnet)Deskripsi:The permanent magnetic Lifter can be used in variety industries for the transportation and Lifting of steel, engine parts, semi manufactured goods and molds, due to its magnetic surface of Lifted goods.The magnetic Lifter’s highest pulling force is 3.5times greater than the rated Lifting capability.Light weight: ranging from 10-125kgs.Safe: No electricity is needed to operate the magnetic Lifter, once operated there is less than 1% residual manetism.The simple switch and safety button design allows for one handed operation.Larger sizes available, output up to 6000kgs.How to determing the right type or magnetic Lifter for your application. The capacity of the Lifting magnetic is determinded by the thickness and surface quality of the component.Before operation it is necessary to find out the percentage or the steel thickness or the component and capacity curve.atribut:
- Operating Temperature (°C): <80
- MAG-MATE Below-the-Hook Lifting Magnet (Magnet Pengangkat Besi)Deskripsi:These lifting magnets hold ferrous objects with flat or rounded surfaces. They lift items with flat surfaces like beams, plates, and blocks, as well as round-surface objects like pipes, automotive parts, round stock, and steel balls. Since rounded surfaces have smaller contact areas than flat surfaces, lifting magnets don't have the same lifting capacity with round objects as they do with flat objects.atribut:
- UNSPSC: 31160000
- Fits Brand: Mag-Mate
- For Use With Grainger Item Number: 2RUZ8
- For Use With Mfr. Model Number: CL1500
- Hishiko Permanent Lifting MagnetDeskripsi:Use: It is for hanging carriage of any shape such as steel plate, section steel and round bar steel.Features- It use a neodymium magnet.- Simple lever operation. Power supply battery etc is unnecessary.atribut:
- Steel Plate Lifting Force: 1000 kgf
- Lifting Capability for Round Bar: 500 kgf
- Diameter of Round Bar: 100-300 mm
- Vertex Permanent Magnetic Lifter (Angkat Beban Magnet Permanen)Deskripsi:VERTEX Permanent Magnetic lifter (ON/OFF Type). - Convenient and efficiency for makes more profit. - Light weight Less dimension Lower price. - Safety coefficient 3.5 times. Applications : Suitable for move plate steel, block steel and round steel, such as machine parts, press molds, plastic molds and iron material, etc. Load of Holding Power. The load of holding power will changes depending on the thickness, attractive face roughness and quality of material and clearance between the workpiece with magnet. Safety Coefficient x 3.3 times. The capacity of magnet indicated as 1/3.3 of holding power, it means the real holding power is 3.3 times of capacity. The large safety coefficient is consideration for ensuring the use in safety.
- GOSAVE Full Body Harness Ecofit Single Big HookDeskripsi:- Single lanyard (with eco hook)- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Compact stamping hookatribut:
- Webbing Width (mm): 50
- Material: Polyester
- Maximum Capacity (kN): 22
- Kennedy Pick-Up ToolDeskripsi:High power magnet for easy pick-up and release of metal objects. Can be used for scrap and ferrous debris. Spring- loaded magnet release. Permanent magnet, never needs to be re-magnetised.atribut:
- Material: Plastic
- Product Number: MPT100
- Type: Magnetic Pick Up Tool
- Overall Length: 100mm
- Special Features: High power permanent magnet Spring-loaded magnet release
- Includes: Tool only
- Part Number: KEN5530160K
- KANETEC Permanent Magnetic Lifma LPH SeriesDeskripsi:Permanent Magnetic Lifma LPH-1500. Permanent magnetic type lifting magnets used as a lifting section of cranes and hoists for transportation of steel in warehouses or machining shops or for mounting and dismounting workpieces to and from machine tools. These are suitable for transporting semi-finished products having a flat surface such as machine parts, press dies and plastic molds and for transporting mill scale steel plates and flat steels.
- Masterspace Magnetic Pickup ToolDeskripsi:Dilengkapi medan magnet kuat Digunakan untuk menarik benda kerja berbahan besi Cocok untuk industri perakitan, gudang, dan lainnyaatribut:
- Dimensions (cm): 23x8.8x9.5
- Weight Capacity (lbs): 16
- TOYOX Hose ToyoSilicon (Selang Silicon / Selang Tahan Panas)atribut:
- Color: White Line Green
- TRUSCO Electromagnetic HolderDeskripsi:-ON/OFF is turned by electrical control.-Used for grasping parts of industrial robot, adsorption and transportation of work pieces, etc. -For various automated equipment, grasping parts of industrial robot etc.atribut:
- Power Cord Length: 0.5m
- Purpose of Use: For various automated equipment, grasping parts of industrial robot etc.
- ULIBERMAGNET Heavy Duty Strong Magnetic Pickup Toolatribut:
- Features: Ergonomic Handle
- Material: Aluminum Alloy
- Size (inch): 2.67
- KITO Super MagDeskripsi:-Weight and size reductions have been realized with a configuration of 4 magnetic poles.-Simple operation, suction of lifting load, removal are also easy.-Adopts super mag's unique magnet structure (Patent No. 3396466).-A permanent magnet type with no risk of power failure.-For use with flat steel only.-Lifting movement of iron workpiece by magnetic force.
- POWERTEC Eye Hook (Kait Crane / Pengait Kargo)Deskripsi:Pada sistem pengangkatan beban ke atas terdapat alat yang digunakan untuk mengaitkan maupun menarik beban. Pengait ini selain berfungsi menarik dan mengaitkan beban, juga berfungsi sebagai pengaman saat beban dipindahkan.Eye hoist hook with latch merupakan komponen dari satu kesatuan alat lifting yang biasa digunakan untuk mengaitkan dan memindahkan beban ke atas. Jenis hook ini juga biasa disebut sebagai container hook.Container hook dapat mengaitkan sekaligus memberikan keamanan yang tinggi terhadap beban yang diangkat. Pengaman pada container hook terdapat pada komponen latch yang menjadi penghalang keluar-masuknya beban ke dalam container hook.Container hook merk Powertec terbuat dari material besi paduan yang kuat. Material ini juga tidak mudah berkarat dan rusak jika digunakan dalam waktu yang lama. Powertec juga memastikan container diproduksi dengan ketebalan dan kekuatan tinggi. Latch pada container hook terbuat dari material aluminium berkualitas yang dapat secara otomatis menutup hook jika tidak ada tarikan untuk membuka.
- GUNNEBO Industries Grab Hook (Kait Crane / Pengait Kargo)Deskripsi:Clevis shortening hook. No reduction of working load limit, thanks to supporting cradle lugs on eitherside of hook to prevent chain link deformation.atribut:
- Grade: 10
Daftar Harga lifting magnet Terbaru October 2026
| TOYO Hoist Permanent Magnet Lifter (Angkat Beban Magnet Permanen) | Rp1.099.900 |
| KENTA Permanent Magnetic Lifter (Angkat Beban Magnet) | Rp23.999.900 |
| ALDO Magnetic Lifter (Angkat Beban Magnet) | Rp999.900 |
| MAG-MATE Below-the-Hook Lifting Magnet (Magnet Pengangkat Besi) | Rp539.900 |
| Hishiko Permanent Lifting Magnet | Rp96.999.900 |
| Vertex Permanent Magnetic Lifter (Angkat Beban Magnet Permanen) | Rp10.999.900 |
| ULTRA Hoist Permanent Magnetic Lifter | Rp12.999.900 |
| GOSAVE Full Body Harness Ecofit Single Big Hook | Rp249.900 |
| Kennedy Pick-Up Tool | Rp699.900 |
| KANETEC Permanent Magnetic Lifma LPH Series | Rp99.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/mmP107571814-1.jpg)
/7bP106011263-1.jpg)
/hsP111070640-1.jpg)
/baP109354406-1.jpg)

/oxP103459897-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Gantung%20(Tipe%20Tali)/GOSAVE%20Full%20Body%20Harness%20Ecofit%20Single%20Big%20Hook/P102925861-1.jpg)






/h7P111944619-1.jpg)

/44P108183148-1.jpg)
/b7P104710403-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)